P64-8MGT-30

COMPARE

P64-8MGT-30

Description
P64-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30

GATES

Part # 77083064

BDI # 1125849

Features

Pitch Diameter - Inch: 6.416
Flange Outside Diameter - Millimeter: 172.009
Inch - Metric: Metric
Outside Diameter - Inch: 6.362
Face Width - Millimeter: 31

Face Width - Inch: 1.22
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter: 162.966
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY