8MX-80S-36
Description
8MX-80S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 77183080
BDI # 1117480
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
213.868
Inch - Metric:
Metric
Outside Diameter - Inch:
7.957
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Outside Diameter - Millimeter:
222.25
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
QT
Number of Grooves:
1