8MX-75S-36

COMPARE

8MX-75S-36

Description
8MX-75S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36

GATES

Part # 77183075

BDI # 1117476

Features

Pitch Diameter - Inch: 7.519
Flange Outside Diameter - Millimeter: 201.168
Inch - Metric: Metric
Outside Diameter - Inch: 7.456
Face Width - Millimeter: 40.132

Face Width - Inch: 1.58
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type DF1
Pitch Diameter - Millimeter: 190.983
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX-75S-12

COMPARE

8MX-75S-12

Description
8MX-75S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12

GATES

Part # 77181075

BDI # 1117474

Features

Pitch Diameter - Inch: 7.519
Flange Outside Diameter - Millimeter: 201.168
Inch - Metric: Metric
Outside Diameter - Inch: 7.456
Face Width - Millimeter: 14.478

Face Width - Inch: 0.57
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type CF1
Pitch Diameter - Millimeter: 190.983
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX-75S-21

COMPARE

8MX-75S-21

Description
8MX-75S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21

GATES

Part # 77182075

BDI # 1117475

Features

Pitch Diameter - Inch: 7.519
Flange Outside Diameter - Millimeter: 201.168
Inch - Metric: Metric
Outside Diameter - Inch: 7.456
Face Width - Millimeter: 23.368

Face Width - Inch: 0.92
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type CF1
Pitch Diameter - Millimeter: 190.983
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY