8MX-36S-36
Description
8MX-36S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 77183036
BDI # 1117408
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
101.854
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed
30-IDLR-BUSH SF
Description
30-IDLR-BUSH(SF) ; 1" BORE SF SERIES QD BUSHING
Part # 77201130
BDI # 1103765
Features
Bearing Type:
Ball Bearing
Flange Outside Diameter - Millimeter:
117.475
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Flange Outside Diameter - Inch:
4.625
Outside Diameter - Millimeter:
79.375
Length - Millimeter:
52.4
Other Features:
1-14 Thread
Length - Inch:
2.063
Bushing Series:
SF
Features
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Length - Millimeter:
44.45
Other Features:
3/4-16 Thread
Length - Inch:
1.75
Bushing Series:
2517
8MX-36S-21
Description
8MX-36S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182036
BDI # 1117407
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
101.854
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed
36-IDL-SPRK
Description
36-IDL-SPRK IDLER PULLEY ; 30MM BORE 36MM BW 8M 8MM BP 36T
Part # 77201520
BDI # 1104819
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.546
Length Thru Bore - Millimeter:
19
Belt Pitch:
8 MM
Other Features:
6306 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
36