14MX-63S-20
Description
14MX-63S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20
Part # 77192063
BDI # 1094988
Features
Pitch Diameter - Inch:
11.053
Flange Outside Diameter - Millimeter:
294.386
Inch - Metric:
Metric
Outside Diameter - Inch:
10.943
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
280.746
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
165.1
Length Thru Bore - Inch:
6.5
Outside Diameter - Millimeter:
285.75
Bore - Millimeter:
190.5
Bore - Inch:
7.5
Global Part Number GPN:
461748
Bushing Series:
8065