P25-5MGT-25-MPB
Description
P25-5MGT-25-MPB SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25
Part # 77095025
BDI # 1125566
Features
Pitch Diameter - Inch:
1.566
Flange Outside Diameter - Millimeter:
45.212
Inch - Metric:
Metric
Outside Diameter - Inch:
1.521
Face Width - Millimeter:
27.432
Face Width - Inch:
1.08
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
39.776
Mounting Method:
Rough Bore
PB8MX-25S-36
Description
PB8MX-25S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PITCH
Part # 77153025
BDI # 1126080
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
73.914
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Rough Bore
8MX-25S-21
Description
8MX-25S-21 SYNCHRONOUS PULLEY ; 21MM W 8MM PITCH 25T
Part # 77182025
BDI # 1117363
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
73.914
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Bushed