8MX-32S-21
Description
8MX-32S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182032
BDI # 1117389
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
91.694
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Bushed
8M2T 330FT/REEL
Description
8M2T XREEL HYDRAULIC HOSE ; 1/2" HOSE ID 330FT/REL
Part # 46571559
BDI # 1116527
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.82
Outside Diameter - Millimeter:
20.828
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 3.5 Inch | Burst Pressure 14000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
12.7
Color:
Black
6M2T/REEL
Description
6M2T XREEL HYDRAULIC HOSE ; 3/8" HOSE ID 385FT/REL
Part # 46571555
BDI # 1113199
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.7
Outside Diameter - Millimeter:
17.78
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 2.5 Inch | Burst Pressure 16000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
9.525
Color:
Black
3/8IN ADAPTA FLEX RED 250PSI
Description
3/8" X REEL AIR AND MULTI-PURPOSE HOSE ; 500FT/REL
Part # 3204-1322
BDI # 18201735
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.66
Outside Diameter - Millimeter:
16.764
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 3 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
9.525
Color:
Red
16M2T 165FT/REEL
Description
16M2T XREEL HYDRAULIC HOSE ; 1" HOSE ID 165FT/REL
Part # 46571571
BDI # 1097186
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.39
Outside Diameter - Millimeter:
35.306
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 6 Inch | Burst Pressure 8000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
25.4
Color:
Black