12MXTXREEL
Description
12MXTXREEL HYDRAULIC HOSE ; 70327 3/4" ID 220'/REEL
Part # 70327
BDI # 23710007
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.08
Outside Diameter - Millimeter:
27.4
Other Features:
3125 PSI | 215.5 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
High-Pressure Hydraulic Oil Lines
Inside Diameter - Millimeter:
19.1
Color:
Black
3/4IN ADAPTA FLEX RED 250PSI
Description
3/4" ADAPTA FLEX RED 250PSI ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 3204-1349
BDI # 18201743
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.11
Outside Diameter - Millimeter:
28.194
Other Features:
Bend Radius 6 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Mining | Construction | Agriculture | Vehicle Repair | In-Plant Operation | Industry
Inside Diameter - Millimeter:
19.05
Color:
Red
1/2IN PLANT EXTR AIR AND MP 501PSI 500FT
Description
1/2" TERMINATOR AIR AND MP 501PSI 600' ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 3202-0011
BDI # 18201722
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.89
Outside Diameter - Millimeter:
22.606
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 0.25 Inch
Typical Use:
Air Drill | Construction | Mining | Other Severe Service | Poultry Plant
Inside Diameter - Millimeter:
12.7
Color:
Yellow
3/4IN PREMO FLEX AIR AND MP 250PSI 600FT
Description
3/4" PREMO FLEX AIR AND MP 250PSI 600' ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 3205-0040
BDI # 18201390
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.15
Outside Diameter - Millimeter:
29.21
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 5 Inch
Typical Use:
Breathing Air Respirator | Industrial
Inside Diameter - Millimeter:
19.05
Color:
Red
3/4IN TERMINATOR AIR AND MP 501PSI 500FT
Description
3/4" TERMINATOR AIR AND MP 501PSI 600' ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 3202-0016
BDI # 18201723
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.22
Outside Diameter - Millimeter:
30.988
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 0.45 Inch
Typical Use:
Air Drill | Construction | Mining | Other Severe Service | Poultry Plant
Inside Diameter - Millimeter:
19.05
Color:
Yellow