PB8MX-32S-36
Description
PB8MX-32S-36 SYNCHRONOUS PULLEY ; 8MM PITCH 32T 1.417" BELT W
Part # 77153032
BDI # 1126092
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
91.694
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Rough Bore
8MX-32S-36
Description
8MX-32S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 77183032
BDI # 1117391
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
91.694
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Bushed
21-IDL-SPRK
Description
21-IDL-SPRK IDLER PULLEY ; 8MM PITCH 21MM BELT W 3.145"OD 32T
Part # 77201510
BDI # 1100273
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
31.496
Face Width - Inch:
1.24
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.145
Length Thru Bore - Millimeter:
15
Belt Pitch:
8 MM
Other Features:
6304 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
21
8MX-32S-21
Description
8MX-32S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182032
BDI # 1117389
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
91.694
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Bushed
14MX-32S-20
Description
14MX-32S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20
Part # 77192032
BDI # 1094901
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed