10M2T 220FT/REEL
Description
10M2TXREEL HYDRAULIC HOSE ; 5/8" HOSE ID 220'/REEL
Part # 70393
BDI # 1090502
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.95
Outside Diameter - Millimeter:
24.13
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 12000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
15.875
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.7
Outside Diameter - Millimeter:
17.78
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 2.5 Inch | Burst Pressure 16000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
9.525
Color:
Black
8M2T 330FT/REEL
Description
8M2TXREEL HYDRAULIC HOSE ; 1/2" HOSE ID 330'/REEL
Part # 70392
BDI # 1116527
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.82
Outside Diameter - Millimeter:
20.828
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 3.5 Inch | Burst Pressure 14000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
12.7
Color:
Black
3/4IN PREMO FLEX AIR AND MP 250PSI 600FT
Description
3/4" PREMO FLEX AIR AND MP 250PSI 600' ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 3205-0040
BDI # 18201390
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.15
Outside Diameter - Millimeter:
29.21
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 5 Inch
Typical Use:
Breathing Air Respirator | Industrial
Inside Diameter - Millimeter:
19.05
Color:
Red
2X100FT FUEL MASTER 150SD MEGAFLEX
Description
2X100' FUEL MASTER 150SD MEGAFLEX ; PETROLEUM HOSE 100'/REEL
Part # 4688-1733
BDI # 22285329
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.39
Outside Diameter - Millimeter:
60.706
Other Features:
Bend Radius 2 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Tank Truck | Fuel Farm | Oilfield Service Truck | Industrial
Inside Diameter - Millimeter:
50.8
Color:
Black