P44-8MGT-30
Description
P44-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30
Part # 77083044
BDI # 1125743
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
121.006
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Bushed
P44-8MGT-20
Description
P44-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20
Part # 77082044
BDI # 1125742
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
121.006
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Bushed