8MX-140S-62
Description
8MX-140S-62 SYNCHRONOUS PULLEY ; 62MM BELT W 8MM BELT PIT 8M-62
Part # 77186140
BDI # 1117346
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.973
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Web Style | Type D2
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Belt Width - Millimeter:
62
8MX-140S-36
Description
8MX-140S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 77183140
BDI # 1117345
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.973
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Belt Width - Millimeter:
36
14MX-80S-68
Description
14MX-80S-68 SYNCHRONOUS PULLEY ; 14MM P 80T 68MM W BORE FOR BUSHING
Part # 77196080
BDI # 1095009
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.348
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Web Style | Type DF2
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed