12EFG4K 100FT/CARTON
Description
12EFG4K XCTN HYDRAULIC HOSE ; 3/4" HOSE ID 100FT/REL
Part # 46511282
BDI # 1092419
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.21
Outside Diameter - Millimeter:
30.734
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 48 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
19.05
Color:
Black
16EFG5KX25FT
Description
16EFG5K X25FT HYDRAULIC HOSE ; EFG5K SPIRAL WIRE SAE 100R13
Part # 46514024
BDI # 1096719
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.53
Outside Diameter - Millimeter:
38.862
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 12 Inch | Burst Pressure 20000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
25.4
Color:
Black
12M4K-MTF 190FT/REEL
Description
12M4K-MTF XREEL HYDRAULIC HOSE ; 3/4" HOSE ID 1.17" HOSE OD 190FT/REL
Part # 46571482
BDI # 1093031
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.14
Outside Diameter - Millimeter:
28.956
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 48 Inch | Burst Pressure 16000 PSI
Typical Use:
Industrial | Plumbing
Inside Diameter - Millimeter:
19.05
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.15
Outside Diameter - Millimeter:
29.21
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 95 Inch | Burst Pressure 12400 PSI
Typical Use:
High Pressure Hydraulic Oil Line
Inside Diameter - Millimeter:
19.05
Color:
Black
16EFG4K 100FT/CARTON
Description
16EFG4K XCTN HYDRAULIC HOSE ; EFG4K SPIRAL WIRE SAE 100R12 100FT/REL
Part # 46511283
BDI # 1096714
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 6 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
25.4
Color:
Black