PB8MX-22S-21
Description
PB8MX-22S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77152022
BDI # 1126075
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
66.294
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.401
Flange Outside Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Outside Diameter - Inch:
1.381
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter:
35.585
Mounting Method:
Rough Bore
3MR-22S-09
Description
3MR-22S-09 SYNCHRONOUS PULLEY ; 3MR P 22GROVES 9MM W
Part # 78436007
BDI # 1105439
Features
Pitch Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
24.003
Inch - Metric:
Metric
Outside Diameter - Inch:
0.797
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
21.006
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
24.003
Inch - Metric:
Metric
Outside Diameter - Inch:
0.797
Face Width - Millimeter:
9.804
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
21.006
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
3MR-22S-15
Description
3MR-22S-15 SYNCHRONOUS PULLEY ; 3MR P 22GROVES 15MM W
Part # 78436030
BDI # 1105440
Features
Pitch Diameter - Inch:
0.827
Flange Outside Diameter - Millimeter:
24.003
Inch - Metric:
Metric
Outside Diameter - Inch:
0.797
Face Width - Millimeter:
16.18
Face Width - Inch:
0.637
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
21.006
Mounting Method:
Rough Bore