8MX-27S-12
Description
8MX-27S-12 SYNCHRONOUS PULLEY ; 8MM PITCH 12MM BELT W 2.71" PITCH DIA
Part # 77181027
BDI # 1117369
Features
Pitch Diameter - Inch:
2.707
Flange Outside Diameter - Millimeter:
81.458
Inch - Metric:
Metric
Outside Diameter - Inch:
2.644
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
68.758
Mounting Method:
Bushed
P27-8MGT-30
Description
P27-8MGT-30 SYNCHRONOUS PULLEY ; 27GROVES 8MM P 30MM W
Part # 77083027
BDI # 1125580
Features
Pitch Diameter - Inch:
2.707
Flange Outside Diameter - Millimeter:
81.534
Inch - Metric:
Metric
Outside Diameter - Inch:
2.653
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
68.758
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.707
Flange Outside Diameter - Millimeter:
81.534
Inch - Metric:
Metric
Outside Diameter - Inch:
2.65
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Belt Pitch:
8 MM
Other Features:
Taper Bushing
Pitch Diameter - Millimeter:
68.758
Mounting Method:
Bushed
P27-8MGT-20
Description
P27-8MGT-20 SYNCHRONOUS PULLEY ; 8MM PITCH 27T 0.787" BELT W
Part # 77082027
BDI # 1125579
Features
Pitch Diameter - Inch:
2.707
Flange Outside Diameter - Millimeter:
81.534
Inch - Metric:
Metric
Outside Diameter - Inch:
2.653
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
68.758
Mounting Method:
Bushed
8MX-27S-21
Description
8MX-27S-21 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 27GROVES
Part # 77182027
BDI # 1117370
Features
Pitch Diameter - Inch:
2.707
Flange Outside Diameter - Millimeter:
81.458
Inch - Metric:
Metric
Outside Diameter - Inch:
2.644
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Type AF
Pitch Diameter - Millimeter:
68.758
Mounting Method:
Bushed