P44-14MGT-55
Description
P44-14MGT-55 SYNCHRONOUS PULLEY ; 14MM PITCH 44T 2.165" BELT W
Part # 77115044
BDI # 1125730
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
211.912
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
61.722
Face Width - Inch:
2.43
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed
P44-14MGT-115
Description
P44-14MGT-115 SYNCHRONOUS PULLEY ; 44GROVES 14MM P 115MM W
Part # 77111044
BDI # 1125727
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
125.222
Face Width - Inch:
4.93
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed
P44-14MGT-170
Description
P44-14MGT-170 SYNCHRONOUS PULLEY ; 44GROVES 14MM P 170MM W
Part # 77117044
BDI # 1125728
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
179.324
Face Width - Inch:
7.06
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed
P44-5M-15AL
Description
P44-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 78821049
BDI # 1125738
Features
Pitch Diameter - Inch:
2.757
Inch - Metric:
Metric
Outside Diameter - Inch:
2.712
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Type 6W
Pitch Diameter - Millimeter:
70.028
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
P44-3M-09AL
Description
P44-3M-09AL SYNCHRONOUS PULLEY ; 9MM BELT W 3MM BELT PIT 3M-9
Part # 78820039
BDI # 1125736
Features
Pitch Diameter - Inch:
1.654
Flange Outside Diameter - Millimeter:
45.085
Inch - Metric:
Metric
Outside Diameter - Inch:
1.624
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
42.012
Mounting Method:
Rough Bore