6001-77-30E
Description
GBC.6001-77-30E RADIAL BALL BEARING ; 0.4724"X1.1024"X0.315" SINGLE ROW
Part # 6001-77-30E
BDI # 426343
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260718
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
21101-01-300
Description
GBC.21101-01-300 RADIAL BALL BEARING ; 0.25"X0.687"X0.25" SINGLE ROW
Part # 21101-01-300
BDI # 425910
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6.35
Other Features:
Unground | Full Complement
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270431
Internal Special Features:
No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
55602
Description
GBC.55602 ANGULAR CONTACT BALL BRG ; 0.5906"X 1.6535"X0.75" DOUBLE ROW
Part # 55602
BDI # 426321
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255252
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
R6
Description
GBC.R6 DEEP GROOVE BALL BEARING ; 3/8" IDX7/8" ODX7/32" WD SINGLE ROW
Part # R6
BDI # 426542
Features
Enclosure:
Open
Outer Race Width - Millimeter:
5.563
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260847
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
6004-88-001
Description
GBC.6004-88-001 RADIAL BALL BEARING ; 20MMX42MMX12MM SINGLE ROW
Part # 6004-88-001
BDI # 426351
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260705
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No