Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270572
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6004-88-001
Description
GBC.6004-88-001 RADIAL BALL BEARING ; 20MMX42MMX12MM SINGLE ROW
Part # 6004-88-001
BDI # 426351
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260705
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255252
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6001-77-30E
Description
GBC.6001-77-30E RADIAL BALL BEARING ; 0.4724"X1.1024"X0.315" SINGLE ROW
Part # 6001-77-30E
BDI # 426343
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260718
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Other Features:
Unground | 1.875" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No