Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260813
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
6303-88-10E
Description
6303-88-10E BALL BEARING ; POR 47MM OD X 17MM BORE X 14MM W
Part # 6303-88-10E
BDI # 21494531
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255262
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6005-88-10E
Description
GBC.6005-88-10E RADIAL BALL BEARING ; 0.9843"X1.8504"X0.4724" SINGLE ROW
Part # 6005-88-10E
BDI # 426354
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260814
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6204-88-30E
Description
GBC.6204-88-30E RADIAL BALL BEARING ; 0.7874"X1.8504"X0.5512" SINGLE ROW
Part # 6204-88-30E
BDI # 426395
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270385
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No