GM1216-020
Description
GM1216-020 GAR-MAXAA SLEEVE BEARING ; NON RETURNABLE
Part # GM1216-020
BDI # 362836
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
1.004
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
25.502
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
0.945
Inch - Metric:
Metric
Material:
METAFRAM | GGB-BP25
Outside Diameter - Inch:
0.947
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.984
Outside Diameter - Millimeter:
24.056
GM1418-012
Description
GM1418-012 GAR-MAXAA SLEEVE BEARING ; 7/8IN ID X 3/4IN LONG NON RETURNABLE
Part # GM1418-012
BDI # 21472119
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.875
Nominal Outside Diameter - Inch:
1.125
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
1.129
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
28.677
GM1216-008
Description
GM1216-008 GAR-MAXAA SLEEVE BEARING ; NON RETURNABLE
Part # GM1216-008
BDI # 362826
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
1.004
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
0.5
Outside Diameter - Millimeter:
25.502