66 2/1 A B ST

COMPARE

66 2/1 A B ST

Description
66 2/1 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE

HUB CITY

Part # 0220-03525

BDI # 476555

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 875
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method: Direct Mounted
Overall Length - Inch: 11.25
Overall Width - Inch: 12.25

Price Inventory : Available to order
Loading Price
QTY