0220-74341

COMPARE

0220-74341

Description
165M 1/1 A B ST BEVEL GEAR DRIVE ; POR

HUB CITY

Part # 0220-74341

BDI # 477113

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 15HP Based On Max RPM 1150
Nominal Max Output RPM: 1150 Based on Max Input RPM 1150
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Metric
Other Features: Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method: Direct Mounted
Overall Length - Inch: 9.843
Overall Width - Inch: 10.63

Price Inventory : Available to order
Loading Price
QTY