M2 1/1 A B ST
Description
M2 1/1 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-00101
BDI # 15078349
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Precision Ball Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.297
Overall Width - Inch:
7.5
175 1/1 A B SP 1.000
Description
175 1/1 A B SP 1.000 BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-74767
BDI # 477277
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.719
Overall Width - Inch:
6.313
150 1/1 C F ST
Description
150 1/1 C F ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-00805
BDI # 476420
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP Based On Max RPM 1150
Nominal Max Output RPM:
1150 Based on Max Input RPM 1150
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.281
Overall Width - Inch:
8.188
150 1/1 A B ST
Description
150 1/1 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-00802
BDI # 476418
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP Based On Max RPM 1150
Nominal Max Output RPM:
1150 Based on Max Input RPM 1150
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.281
Overall Width - Inch:
10.188
600 1/1 A B ST
Description
600 1/1 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-03401
BDI # 476514
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP Based On Max RPM 1150
Nominal Max Output RPM:
1150 Based on Max Input RPM 1150
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.219
Overall Width - Inch:
12.25