185 10/1 A WR 56C .938

Description
185 10/1 A WR 56C .938 WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTN

HUB CITY

Part # 0230-01593

BDI # 21497777

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 175
Flange Outside Diameter - Millimeter: 175

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 44.45
Other Features: Single Reduction | Alloy Shafting | Viton Seal
Assembly Components: 44.45
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

265 10/1 A WR 56C 1.000

Description
265 10/1 A WR 56C 1.000 WORM GEAR REDCR ; NON-RETURNABLE CAST IRON SGL REDUCTN

HUB CITY

Part # 0230-07277

BDI # 21497879

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 175
Flange Outside Diameter - Millimeter: 175

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 66.802
Other Features: Single Reduction | Alloy Shafting | Viton Seal
Assembly Components: 66.802
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY