265 50/1 A WR 56C 1.188

COMPARE

265 50/1 A WR 56C 1.188

Description
265 50/1 A WR 56C 1.188 WORM GEAR REDCR ; NON-RETURNABLE CAST IRON SGL REDUCTN

HUB CITY

Part # 0230-07295

BDI # 21497872

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Nominal Center Distance - Inch: 2.63
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 9.552

Price Inventory : Available to order
Loading Price
QTY