165 2/1 A B ST

COMPARE

165 2/1 A B ST

Description
165 2/1 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE RIGHT ANGLE

HUB CITY

Part # 0220-00911

BDI # 476469

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 875
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method: Direct Mounted
Overall Length - Inch: 9.719
Overall Width - Inch: 10.188

Price Inventory : Available to order
Loading Price
QTY
175 2/1 A B SP 1.000

COMPARE

175 2/1 A B SP 1.000

Description
175 2/1 A B SP 1.000 BEVEL GEAR DRIVE ; NON-RETURNABLE

HUB CITY

Part # 0220-74769

BDI # 477279

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 875
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method: Direct Mounted
Overall Length - Inch: 9.719
Overall Width - Inch: 6.313

Price Inventory : Available to order
Loading Price
QTY
M2 2/1 A B ST

COMPARE

M2 2/1 A B ST

Description
M2 2/1 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE

HUB CITY

Part # 0220-00106

BDI # 476359

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 875
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | Heavy Duty Industrial Seal | Precision Ball Bearing
Mounting Method: Direct Mounted
Overall Length - Inch: 6.297
Overall Width - Inch: 7.5

Price Inventory : Available to order
Loading Price
QTY