150 1/2 C F ST

COMPARE

150 1/2 C F ST

Description
150 1/2 C F ST BEVEL GEAR DRIVE ; NON-RETURNABLE

HUB CITY

Part # 0220-00845

BDI # 476444

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 2300
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method: Direct Mounted
Overall Length - Inch: 8.281
Overall Width - Inch: 8.188

Price Inventory : Available to order
Loading Price
QTY