M2 1/1 A B ST
Description
M2 1/1 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-00101
BDI # 15078349
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Precision Ball Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.297
Overall Width - Inch:
7.5
165 2/1 A B ST
Description
165 2/1 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE RIGHT ANGLE
Part # 0220-00911
BDI # 476469
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.719
Overall Width - Inch:
10.188
165 1/2 A B SP
Description
165 1/2 A B SP BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-00962
BDI # 476509
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
2300
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.719
Overall Width - Inch:
10.188
165 1.5/1 A B ST
Description
165 1.5/1 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-00918
BDI # 476474
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.719
Overall Width - Inch:
10.188
165 1/1 A B ST
Description
165 1/1 A B ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-00901
BDI # 476463
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP Based On Max RPM 1150
Nominal Max Output RPM:
1150 Based on Max Input RPM 1150
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.719
Overall Width - Inch:
10.188