324 20/1 C WR 182TC

COMPARE

324 20/1 C WR 182TC

Description
324 20/1 C WR 182TC WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION

HUB CITY

Part # 0230-14905

BDI # 23698321

Features

Mounting Frame: 182TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 82.55
Nominal Center Distance - Inch: 3.25
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 11.834

Price Inventory : Available to order
Loading Price
QTY