264 40/1 B WR 56C
Description
264 40/1 B WR 56C WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-07210
BDI # 23693221
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
43.8
Flange Outside Diameter - Millimeter:
43.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
66.802
Mounting Method:
Direct Mounted
184 10/1 B WR 56C
Description
184 10/1 B WR 56C WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTN
Part # 0230-01509
BDI # 21497766
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.345
264 10/1 B WR 56C
Description
264 10/1 B WR 56C WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-07205
BDI # 23693201
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
175
Flange Outside Diameter - Millimeter:
175
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
66.802
Mounting Method:
Direct Mounted