324 20/1 C WR 182TC
Description
324 20/1 C WR 182TC WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-14905
BDI # 23698321
Features
Mounting Frame:
182TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.834