215 40/1 A WR 56C 1.188
Description
215 40/1 A WR 56C 1.188 WORM GEAR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-02764
BDI # 23688396
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
43.8
Flange Outside Diameter - Millimeter:
43.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
52.324
Mounting Method:
Shaft Mounted