214 60/1 A WR 56C

COMPARE

214 60/1 A WR 56C

Description
214 60/1 A WR 56C WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION

HUB CITY

Part # 0230-02574

BDI # 20287431

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 29.2
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 52.324
Nominal Center Distance - Inch: 2.06
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 8.095

Price Inventory : Available to order
Loading Price
QTY