185 60/1 A WR 56C 1.000
Description
185 60/1 A WR 56C 1.000 WORM GEAR REDCR ; NON-RETURNABLE CAST IRON SGL REDUCTN
Part # 0230-01612
BDI # 21497866
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.345