215 10/1 A WR 143TC 1.188
Description
215 10/1 A WR 143TC 1.188 WORM GR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-02831
BDI # 23688655
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
175
Flange Outside Diameter - Millimeter:
175
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
52.324
Mounting Method:
Shaft Mounted
215 15/1 A WR 143TC 1.188
Description
215 15/1 A WR 143TC 1.188 WORM GR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-02832
BDI # 23688659
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
116.7
Flange Outside Diameter - Millimeter:
116.7
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
52.324
Mounting Method:
Shaft Mounted
215 30/1 A WR 143TC 1.188
Description
215 30/1 A WR 143TC 1.188 WORM GR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-02835
BDI # 23688671
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
58.3
Flange Outside Diameter - Millimeter:
58.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
52.324
Mounting Method:
Shaft Mounted
244 20/1 B WR 182TC
Description
244 20/1 B WR 182TC WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-04739
BDI # 23691037
Features
Mounting Frame:
182TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Nominal Center Distance - Inch:
2.38
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.03
214 20/1 A WR 56C
Description
214 20/1 A WR 56C WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTN
Part # 0230-02569
BDI # 21497851
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Nominal Center Distance - Inch:
2.06
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.095