325 60/1 A WR 56C 1.438
Description
325 60/1 A WR 56C 1.438 WORM GEAR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-14934
BDI # 21838976
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
29.2
Flange Outside Diameter - Millimeter:
29.2
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Shaft Mounted
215 60/1 B WR 56C 1.000
Description
215 60/1 B WR 56C 1.000 WORM GEAR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-46626
BDI # 23684012
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
29.2
Flange Outside Diameter - Millimeter:
29.2
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
52.324
Mounting Method:
Shaft Mounted
HERA55ES 58.92 56C 1.938
Description
HERA55ES 58.92 56C 1.938 WORM GEAR REDCR ; NON-RETURNABLE HIGH EFF RT ANGL
Part # 0250-54572
BDI # 473652
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
93.472
Nominal Center Distance - Inch:
3.68
Other Features:
Single Reduction | Other Mount Torque Arm Mounted | High Efficiency | Viton Double Lip Seal
Mounting Method:
Shaft Mounted
Overall Length - Inch:
11.72
HERA45AS 59.79 (24) 1.000
Description
HERA45AS 59.79 (24) 1.000 WORM GR REDCR ; NON-RETURNABLE HIGH EFF RT ANGL
Part # 0250-54296
BDI # 473396
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Single Reduction | Other Mount Torque Arm Mounted | High Efficiency | Viton Double Lip Seal
Mounting Method:
Shaft Mounted
Overall Length - Inch:
10.38
326 60/1 L WR 56C 2.000
Description
326 60/1 L WR 56C 2.000 WORM GEAR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-15150
BDI # 23699265
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
29.2
Flange Outside Diameter - Millimeter:
29.2
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Viton Seal | With Steel Bracket
Assembly Components:
82.55
Mounting Method:
Shaft Mounted