215 10/1 A WR 143TC 1.188
Description
215 10/1 A WR 143TC 1.188 WORM GR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-02831
BDI # 23688655
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
175
Flange Outside Diameter - Millimeter:
175
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
52.324
Mounting Method:
Shaft Mounted
323 10/1 R WR 2.000
Description
323 10/1 R WR 2.000 WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-14759
BDI # 23697825
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
175
Flange Outside Diameter - Millimeter:
175
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Assembly Components:
82.55
Mounting Method:
Shaft Mounted
244 10/1 C WR 56C
Description
244 10/1 C WR 56C WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-04749
BDI # 23691061
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
175
Flange Outside Diameter - Millimeter:
175
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
60.452
Mounting Method:
Direct Mounted
266 10/1 R WR 143TC 1.438
Description
266 10/1 R WR 143TC 1.438 WORM GR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-07733
BDI # 23695148
Features
Mounting Frame:
143TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.52
264 10/1 A WR 143TC
Description
264 10/1 A WR 143TC WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTN
Part # 0230-07181
BDI # 21573201
Features
Mounting Frame:
143TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.552