Page 1 of 48

Next

Compare

COMPARE

301 40/1 B WR

Description
301 40/1 B WR WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION

HUB CITY

Part # 0230-08720

BDI # 23695648

Features

Component: Right Angle
Mounting Frame: Not Applicable
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 43.8
Flange Outside Diameter - Millimeter: 43.8

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 76.2
Other Features: Single Reduction | Viton Seal | Oversized High Speed Bearing | Premium Tapered Roller Bearing | Large Oil Capacity
Assembly Components: 76.2
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

212 40/1 A WR .938

Description
212 40/1 A WR .938 WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION

HUB CITY

Part # 0230-02344

BDI # 23686925

Features

Component: Right Angle
Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 43.8
Flange Outside Diameter - Millimeter: 43.8

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 52.324
Other Features: Single Reduction | Alloy Shafting | Viton Seal
Assembly Components: 52.324
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

325 40/1 A WR 143TC 1.438

Description
325 40/1 A WR 143TC 1.438 WORM GR REDCR ; NON-RETURNABLE SINGLE REDUCTION

HUB CITY

Part # 0230-14980

BDI # 23698614

Features

Component: Right Angle
Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 43.8
Flange Outside Diameter - Millimeter: 43.8

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 82.55
Other Features: Single Reduction | Alloy Shafting | Viton Seal
Assembly Components: 82.55
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

214 40/1 A WR 143TC

Description
214 40/1 A WR 143TC WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION

HUB CITY

Part # 0230-02584

BDI # 23687785

Features

Component: Right Angle
Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 43.8
Flange Outside Diameter - Millimeter: 43.8

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 52.324
Other Features: Single Reduction | Alloy Shafting | Viton Seal
Assembly Components: 52.324
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

SSW244 40/1 B WR 56C

Description
SSW244 40/1 B WR 56C WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION

HUB CITY

Part # 0270-08619

BDI # 23695609

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 43.8
Flange Outside Diameter - Millimeter: 43.8

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 60.452
Other Features: Single Reduction | Food Grade Synthetic lubricant
Assembly Components: 60.452
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY