SSW264 5/1 A WR 56C
Description
SSW264 5/1 A WR 56C WORM GEAR REDUCER ; NON-RETURNABLE
Part # 0270-06601
BDI # 23689663
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
350
Flange Outside Diameter - Millimeter:
350
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Food Grade Synthetic lubricant
Assembly Components:
66.802
Mounting Method:
Direct Mounted
266 5/1 L WR 143TC 1.250
Description
266 5/1 L WR 143TC 1.250 WORM GEAR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-07539
BDI # 23694405
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
350
Flange Outside Diameter - Millimeter:
350
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Viton Seal | With Steel Bracket
Assembly Components:
66.802
Mounting Method:
Shaft Mounted
261 5/1 A WR
Description
261 5/1 A WR WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-06951
BDI # 21576041
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
350
Flange Outside Diameter - Millimeter:
350
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Viton Seal | Oversized High Speed Bearing | Premium Tapered Roller Bearing | Large Oil Capacity
Assembly Components:
66.802
Mounting Method:
Direct Mounted
266 5/1 R WR 56C 1.000
Description
266 5/1 R WR 56C 1.000 WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-07635
BDI # 23694778
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
350
Flange Outside Diameter - Millimeter:
350
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Viton Seal | With Steel Bracket
Assembly Components:
66.802
Mounting Method:
Shaft Mounted
322 5/1 A WR 2.188
Description
322 5/1 A WR 2.188 WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-14673
BDI # 23697488
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
350
Flange Outside Diameter - Millimeter:
350
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Shaft Mounted