CRH20VBUU

COMPARE

CRH20VBUU

Description
CRH20VBUU CAM FOLLOWER BEARING

IKO

Part # CRH-20-VBUU

BDI # 514446

Features

Roller Width - Inch: 0.75
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238464

Price Inventory : Available to order
Loading Price
QTY