CF12-1VUUR

COMPARE

CF12-1VUUR

Description
CF12-1VUUR CAM FOLLOWER BEARING ; 12MM STUD X 32MM OD X 14MM W CST

IKO

Part # CF12-1VUUR

BDI # 513843

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 237852

Price Inventory : Available to order
Loading Price
QTY
CFSFU-12-1

COMPARE

CFSFU-12-1

Description
CF SFU 12 1 CAM FOLLOWER BEARING ; POR 12MM STUD X 32MM OD X 14MM W CST

IKO

Part # CF-SFU-12-1

BDI # 514158

Features

Roller Width - Inch: 0.551
Thread Size: Not Applicable
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 238168

Price Inventory : Available to order
Loading Price
QTY