CFSFU-12

COMPARE

CFSFU-12

Description
CF SFU 12 CAM FOLLOWER BEARING ; POR 12MM STUD X 30MM OD X 14MM W CST

IKO

Part # CF-SFU-12

BDI # 514157

Features

Roller Width - Inch: 0.551
Thread Size: Not Applicable
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 238167

Price Inventory : Available to order
Loading Price
QTY