CFFU1-6

COMPARE

CFFU1-6

Description
CFFU1-6 CAM FOLLOWER BEARING ; 6MM STUD X 16MM OD X 11MM W CST

IKO

Part # CF-FU1-6

BDI # 514126

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 238139

Price Inventory : Available to order
Loading Price
QTY