CFSFU-12-1
Description
CF SFU 12 1 CAM FOLLOWER BEARING ; POR 12MM STUD X 32MM OD X 14MM W CST
Part # CF-SFU-12-1
BDI # 514158
Features
Roller Width - Inch:
0.551
Thread Size:
Not Applicable
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
238168
CFSFU-12
Description
CF SFU 12 CAM FOLLOWER BEARING ; POR 12MM STUD X 30MM OD X 14MM W CST
Part # CF-SFU-12
BDI # 514157
Features
Roller Width - Inch:
0.551
Thread Size:
Not Applicable
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
238167