CF20-1BUUR
Description
CF20-1BUUR CAM FOLLOWER BEARING ; 47MM ROLLER DIA 24MM ROLLER WIDTH
Part # CF-20-1-BUUR
BDI # 513893
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Other Features:
Caged
Global Part Number GPN:
237905
CF20BUUR
Description
CF20BUUR CAM FOLLOWER BEARING ; 52MM ROLLER DIA 24MM ROLLER WIDTH
Part # CF-20-BUUR
BDI # 513907
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Other Features:
Caged
Global Part Number GPN:
237919
CF24-1BUUR
Description
CF24-1BUUR CAM FOLLOWER BEARING ; 72MM ROLLER DIA 29MM ROLLER WIDTH
Part # CF-24-1-BUUR
BDI # 513924
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Other Features:
Caged
Global Part Number GPN:
237935
CR8-1VUU
Description
CR8-1VUU CAM FOLLOWER BEARING ; 4.8MM STUD X 1/2" OD X 3/8" W CST
Part # CR8-1VUU
BDI # 514398
Features
Roller Width - Inch:
0.375
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
238415
CF12-1FBUU
Description
CF12-1FBUU CAM FOLLOWER ; 12MM STUD DIA W/CYLINDRICAL OUTER RING
Part # CF12-1FBUU
BDI # 21438365
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Caged | Stainless Steel