CF12-1FBUU
Description
CF12-1FBUU CAM FOLLOWER ; 12MM STUD DIA W/CYLINDRICAL OUTER RING
Part # CF12-1FBUU
BDI # 21438365
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Caged | Stainless Steel