CF 10-1 WBUUR
Description
CF 10-1 WBUUR CAM FOLLOWER BEARING ; 10MM ID X 26MM OD X 12MM WD
Part # CF 10-1 WBUUR
BDI # 18202663
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Roller Diameter - Inch:
1.024
Other Features:
Caged | Thrust Disk Type | Carbon Steel
CF10VBUUR
Description
CF10VBUUR CAM FOLLOWER BEARING ; 22MM ROLLER DIA 12MM ROLLER WIDTH
Part # CF10VBUUR
BDI # 513819
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Full Complement
Global Part Number GPN:
237828