BHA1412ZOH
Description
BHA1412ZOH NEEDLE ROLLER BEARING ; 7/8" BORE 1-3/16" OD 3/4" WID
Part # BHA-1412
BDI # 513655
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.188
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Heavy Duty | Oil Hole
Global Part Number GPN:
372586
Self Aligning:
No
SBB22
Description
SBB22 SPHERICAL PLAIN BEARING ; 34.925MM X 55.562MM X 30.15MM W/O SEAL
Part # SBB-22
BDI # 516567
Features
Enclosure:
Open
Housing Width - Millimeter:
26.187
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
BA2820ZOH
Description
BA2820ZOH NEEDLE BEARING ; 1-3/4" BORE 2-1/8" OD 1-1/4" WID
Part # BA-2820
BDI # 513484
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.125
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Oil Hole
Global Part Number GPN:
372440
Self Aligning:
No
Features
Height - Millimeter:
1
Bore 1 - Inch:
1.969
Bore 2 - Millimeter:
50
Height - Inch:
0.039
Bore 2 - Inch:
1.969
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.756
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
BA1212ZOH
Description
BA1212ZOH NEEDLE BEARING ; 3/4" BORE 1" OD 3/4" WID
Part # BA-1212
BDI # 513424
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Oil Hole
Global Part Number GPN:
372378
Self Aligning:
No