CR8-1VBUU

COMPARE

CR8-1VBUU

Description
CR8-1VBUU CAM FOLLOWER ; 4.826MM ID X 12.7MM OD X 8.525MM WD

IKO

Part # CR8-1VBUU

BDI # 514395

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 12.7
Other Features: Full Complement
Global Part Number GPN: 238175

Price Inventory : Available to order
Loading Price
QTY