CR8-1VBUU
Description
CR8-1VBUU CAM FOLLOWER ; 4.826MM ID X 12.7MM OD X 8.525MM WD
Part # CR8-1VBUU
BDI # 514395
Features
Roller Width - Inch:
0.375
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Other Features:
Full Complement
Global Part Number GPN:
238175